This item is Discontinued.

This item is Discontinued.
Textile Creations OR-029 Ombre Ridge Fabric; Vertical Stripe Fuchsia And Green; 15 yd. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OR-029
- Zoro #
- G704161813
- UPC #
- 807952209754
- Country of Origin
- China
Description
The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs. Hand wash separately in cold water, do not use bleach, line dry, use warm iron if necessary. Yarn-dye with slubs, from the "Ombre Ridge" collection by Textile Creations. The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs.
Features- Dyeing Method - Vertical Ikat
- 100% Cotton
- Color - Fuchsia & Green
- Pattern - Vertical Stripe
- Width - 44 in.
- Made in India
- Pack - 1 Bolt - 15 Yards
- Handwash Separately No Chlorine Bleach. Line Dry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.