This item is Discontinued.

This item is Discontinued.
Textile Creations RW2139 Rustic Woven Fabric; Small Plaid Natural And Black; 15 yd. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW2139
- Zoro #
- G204161399
- UPC #
- 807952020564
- Country of Origin
- China
Description
The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs. Yarn-dye with slubs, from the 'Rustic Woven' collection by Textile Creations. The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs.
Features- Color & Pattern - Small Plaid Natural & Black
- Dyeing Method - Homespun
- Material - 100% Cotton
- Width - 44 in.
- Care Instruction - Handwash separately no chlorine bleach. Line dry.
- Pack - 1 Bolt - 15 Yards
- Made in India
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.