Shop THE AMES CO P
Create Account
-2701600-1717900 Ames Atlas Post Hole Digger Blue
- Mfr # 2701600/1717900
- Zoro # G324194109
product price:Â
$
96.79
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
- 2701600/1717900
- Zoro #
- G324194109
- UPC #
- -
- Country of Origin
- China
Description
Features Ideal Or Digging Holes and Footings In Light, Sandy Soils For Fences, Mailboxes, Basketball Hoops, and Shrubs. High Carbon Steel Blades With 5.5 in. Point Spread and Beveled Digging Edge. 44 in. North American Hardwood Handles. 10 in. Cushion Grips For Comfort and Control. Color - Blue. Size - 7 Piece. Item Weight - 8.85 lbs..