This item is Discontinued.

This item is Discontinued.
Automotive Fuse Kit, ATC Series, 2 Fuses Included, Not Rated (Discontinued)
Mfr #
JTT2435E
Zoro #
G3331564
Country of Origin Taiwan, Province of China
Category Fuse Assortments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTT2435E
- Zoro #
- G3331564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Automotive Fuse Kit
- Fuse Series Included
- ATC
- Speed
- Fast-Acting
- Total Number of Fuses Included
- 2
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- Not Rated
- Body Style
- Blade
- Body Material
- Plastic
Description
Amp Yellow Atc/Ato Fuse 2 Pcs,20, Basic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.