Shop THE BEST CONNECTION
See all product information
Create Account
Split convoluted Tubing, 2:1 I.D. Shrink Ratio, Black, 7 ft
- Mfr # JTT4306F
- Zoro # G3344539
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/2 in
Color
Black
Length
7 ft
Temp. Range
-40 Degrees to 93 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JTT4306F
- Zoro #
- G3344539
- UPC #
- -
- Country of Origin
- United States
- Item
- Split convoluted Tubing
- Shrink Ratio
- 2:1
- Shrink Tubing I.D. Before Shrinking
- 1/2 in
- Color
- Black
- Temp. Range
- -40 Degrees to 93 Degrees C
Description
Shrink Ratio 2 To 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.