This item is Discontinued.

This item is Discontinued.
Red Led Round Rocker 16A 12V S.P.S.T. 1 Pc (Discontinued)
Mfr #
JTT2701-2J
Zoro #
G7193717
Country of Origin United Kingdom
Category Automotive Specialized Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JTT2701-2J
- Zoro #
- G7193717
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Red Led Round Rocker 16A 12V S.P.S.T. 1
Description
Red Led Round Rocker 16A 12V S.P.S.T. 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.