Shop THE BLOWER SHOP
Create Account
8105 1440 mm Long Gilmer Drive Belt 75 - 8 mm Pitch
- Mfr # BLS8105
- Zoro # G724195294
product price:Â
$
210.99
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
- BLS8105
- Zoro #
- G724195294
- UPC #
- -
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use. Features 1440 mm Long Gilmer Drive Belt 75 mm Wide - 8 mm Pitch. Gilmer Drive Belt. 1440 mm Long. 75 mm Wide. 8 mm Pitch.