6036855 12 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan; Turquoise
- Mfr # 6036855
- Zoro # G903979370
product price:Â
$
60.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6036855
- Zoro #
- G903979370
- UPC #
- 885837019377
- Country of Origin
- China
Description
12 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan, Turquoise
The Rio collection brings a touch of color to your Kit chen. The Rio 12 Inch Ceramic Non-Stick Fry Pan in Turquoise adds a subtle touch of elegance, complete with Thermolon healthy ceramic non-stick coating for ease. Rio offers you a tasteful mix of optimal heat distribution and 100% cooking and cleaning convenience. After all, GreenPan quality also extends to the details, from the stay cool Bakelite handle to the heat retaining base.
Features- Thermolon minerals ceramic non-stick - perfect frying results using less oil and easy cleaning
- Metal utensils safe
- Oven safe up to 350 deg. F
- Riveted ergonomic stay-cool bakelite handle for secure and comfortable grip
- Cleaning - handwash recommended
- A tough, thick base on every frypan prevents warping and is suitable for all stovetops except induction
- The aluminum body heats quickly to deliver ultra-speedy results
- The eye-catching Bakelite handle stays cool and offers a comfortable grip
- Color: Turquoise
- Diameter: 12"
- Height: 3.58"
- Material: Ceramic Coated Aluminum
- Weight: 2.34 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.