10-2558 Deluxe Ankle & Wrist Weight - 8 Piece

  • Mfr # 240605
  • Zoro # G403767576
product price: 
$
482.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240605
Zoro #
G403767576
UPC #
714905006219
Country of Origin
China

Description

The Cuff Deluxe weight has all the features of the Cuff original weight PLUS an extra-long loop strap with extra hook tabs. The extra long loop strap allows for firm closure on the largest appendages and facilitates use on larger areas such as the thigh. This extra long strap assures a secure and comfortable fit even during the most strenuous exercise program. The Cuff Deluxe weight features heavy-duty materials and double-stitching throughout. The extra hook tabs add additional fastening points and prevent extra-long straps from dangling. The Cuff Deluxe exercise weights are color-coded, marked with both pounds and kilograms and have grommets for hanging on any peg-board weight rack.

Features
  • Deluxe Ankle & Wrist Weight
  • Perfect for clinic and home use
  • Heavy-duty materials and double-stitching throughout
  • 8 Piece
Specifications
  • Weight: 41 lbs

Ratings & reviews