Shop THE DELANEY
Create Account
BD1064 1000 Series 6 ft. Barn Door Hardware - Black
- Mfr # BD1064
- Zoro # G403792653
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD1064
- Zoro #
- G403792653
- UPC #
- 694036010647
- Country of Origin
- China
Description
1000 Series 6 ft. Barn Door Hardware - Black
Designed for single doors. Includes everything needed for installation making the process quick and hassle free. Steel construction and quality craftsmanship. Accommodates doors up to 400 pounds. Kit Includes:Two hangers with bearing wheels. One 6ft. track. Standoffs and lag bolts. Two door stops. All required bolts, nuts, and washers. Specifications:Bracket Length: 13 Inches. Bracket Projection: 2.5 ins. Bracket Width: 2.5 ins. Center to Center: 4.5 ins. Length: 72 in.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Color/Finish: Black
- Hardware Finish Family: Black
- Material: Steel
- Product Height (in.): 11.5
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.