HON10570NN Bridge for U- shaped wkstation 47 in. x 24 in. x 29.5 in. Mahogany
- Mfr # H10570.NN
- Zoro # G916275025
product price:Â
$
883.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H10570.NN
- Zoro #
- G916275025
- UPC #
- 631530094322
- Country of Origin
- United States
Description
Well-built cost-effective wood furniture is the perfect solution for a growing business. Square edges and full modesty panels give this series a clean streamlined look. Durable easy-care thermal-fused laminate resists scratching and stains. Desks and credenzas feature one box and one file drawer in each pedestal. File drawers extend fully on long-lasting steel ball-bearing suspensions and include hangrails for letter-size or legal-size storage. Curved left and right returns are for use with the curved corner unit only and are not to be used as freestanding units. Curved corner unit is intended for curved returns only or can be used as separate freestanding unit. Desks returns bridges and corner units offer grommets to route and hide wires and cables. Furniture is equipped with interchangeable core-removable locks to make rekeying quick and easy. All furniture units are also sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.