HON2091CU10T Executive High-Back Office Chair with Arms, Black
- Mfr # H2091.H.CU10.T
- Zoro # G224216567
product price:Â
$
1,333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2091.H.CU10.T
- Zoro #
- G224216567
- UPC #
- -
- Country of Origin
- China
Description
Executive high-back chair offers resilient foam seat cushion with a memory foam top layer and a lumbar-cradling recess in the back. Functions include 360-degree swivel, tilt, tilt tension, tilt lock and pneumatic seat-height adjustment. High-back chair also offers a fully upholstered outer back and five-star base for stability. Upholstery is made of polyester fabric. Features Comfort adjustments include center-tilt with tension and upright lock. Polyester fabric features nano-tex soil and stain. Seat cushion contains a top layer of memory foam to eliminate pressure points. Back cushion combines both foam and a layer of polyester fiberfill to support the spine. Arms are standard for added comfort. To fit your body, this chair offers adjustable seat height. Tilt tension controls the rate and ease of recline. Specifications Color: Black. Back Material( s): Fabric. Back Type: High. Seat Material: Fabric. Base Material: Plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.