This item is Discontinued.

The Hon The HON HONIW801CU10 Seating Big & Tall Task Chairs; Black HIWM8.A.A.U.CU10.T.SB

This item is Discontinued.

The Hon

The HON HONIW801CU10 Seating Big & Tall Task Chairs; Black (Discontinued)

Mfr # HIWM8.A.A.U.CU10.T.SB
Zoro # G203771735
UPC # 35349632858
Country of Origin United States
Category Task Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HIWM8.A.A.U.CU10.T.SB
Zoro #
G203771735
UPC #
35349632858
Country of Origin
United States
Style
Big and Tall Task Chair

Description

Perfect for larger individuals, the ignition big and tall chair supports up to 450 lb. And lets you customize your comfort by selecting various arm and control options. The ignition series from HON fits who you are, how you work and where you work with a fully coordinated line of chairs, stools, guest chairs and lounge seating designed with your comfort in mind. Pneumatic seat-height adjustment easily changes seat height from 17" to 20". 360-Degree swivel on task base allows movement in any direction. Tilt with tension control and lock puts you in full control of your comfort. Versatile arms adjust in height up to 10" and in width up to 26". Mid-back chair also features a cushioned seat and back with lumbar support and fabric upholstery; 27" diameter, five-star base made of plastic; and dual-wheeled casters for easy mobility. Seat size is 24" wide x 20" deep. Back measures 24" wide x 23" high.

Features
  • Fabric and frame colors are black
  • Height- and width-adjustable arms provide a custom fit
  • Reinforced steel frame supports larger users
  • Contoured seat and back reduce pressure points to deliver ergonomic support
  • All surface casters roll quietly and effortlessly on all floor types
  • Tilt tension controls the rate and ease of recline
  • Tilt lock allows the user to lock out the tilt function
Specifications
  • Color: Black
  • Back Material: Fabric
  • Back Type: Mid
  • Base Material: Plastic
  • Seat Material: Fabric

Ratings & reviews