This item is Discontinued.

The Hon The HON HONLMW6030N Foundation Laminate Work Surface; Mahogany - 60 x 1 x 30 in. HLMW6030.N

This item is Discontinued.

The Hon

The HON HONLMW6030N Foundation Laminate Work Surface; Mahogany - 60 x 1 x 30 in. (Discontinued)

Mfr # HLMW6030.N
Zoro # G004058066
UPC # 191734882496
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLMW6030.N
Zoro #
G004058066
UPC #
191734882496
Country of Origin
United States

Description

Tabletop is part of the HON Foundation Casegoods Series that lets you create a premium sit-stand workspace with straightforward styling and rugged durability. Use it to create a collaborative space in meeting rooms and open areas. Durable, thermal-fused, Mahogany laminate is scratch-resistant and stain-resistant. Add the 1" thick worksurface to a height-adjustable base for a more active workstation. Two 3" round grommets neatly route cables and cords directly to the worksurface. Adjustable floor-leveling glides provide 3/4" of adjustment. Tabletop is compatible with HON Foundation and Coordinate Height-Adjustable Bases.

Features
  • Foundation Laminate Work Surface
  • This tabletop provides hundreds of ways to increase work flow efficiencies
  • This scratch resistant tabletop offers comfort and durability
  • Made with a high quality thermofused laminate (tfl) allowing for comfort & durability
Specifications
  • Color: Mahogany
  • Dimension: 60" x 1" x 30"

Ratings & reviews