This item is Discontinued.

This item is Discontinued.
Pitch QR Nut, ProGrip, 36mm, 3mm (Discontinued)
Mfr #
WB363003
Zoro #
G7739685
UPC # 0
Country of Origin China
Category Tire Repair & Maintenance Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB363003
- Zoro #
- G7739685
- UPC #
- 0
- Country of Origin
- China
- Item
- Pitch QR Nut,ProGrip,36mm,3mm
- Type
- Pitch Quick Release Nut
- Number of Pieces
- 1
Dimensions
- Length
- 36mm
Description
Pitch QR Nut,ProGrip,36mm,3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.