This item is Discontinued.

This item is Discontinued.
Stub Shaft, Coats Wheel Balancers, 28mm (Discontinued)
Mfr #
WB113167C
Zoro #
G7740297
UPC # 707543003122
Country of Origin China
Category Brake & Wheel Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB113167C
- Zoro #
- G7740297
- UPC #
- 707543003122
- Country of Origin
- China
- Type
- Stub Shaft
- Number of Pieces
- 1
- Item
- Stub Shaft,Coats Wheel Balancers,28mm
- Includes
- ProGrip Quick Nut, Pressure Cup, Spacer/Pressure Ring
- Used For
- Coats Wheel Balancers
Dimensions
- Length
- 28mm
Description
Stub Shaft,Coats Wheel Balancers,28mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.