This item is Discontinued.

This item is Discontinued.
Taper, Cone, 28mm, High (Discontinued)
Mfr #
WB794-28
Zoro #
G7726778
UPC # 707543003726
Country of Origin China
Category Tire Repair & Maintenance Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB794-28
- Zoro #
- G7726778
- UPC #
- 707543003726
- Country of Origin
- China
- Item
- Taper,Cone,28mm,High
- Used For
- Current Clad Wheels
- Number of Pieces
- 1
- Type
- High Taper Cone
Dimensions
- Length
- 40mm
Description
Taper,Cone,28mm,High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.