Shop THE MAIN RESOURCE

TMR07516 Master Magnetics Magnetic Base with Knob - 11 lbs Pull

  • Mfr # TMR07516
  • Zoro # G304134620

product price: 
$
22.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMR07516
Zoro #
G304134620
UPC #
95421075164
Country of Origin
China

Description

Hold blueprints, calendars, important memos, visual aides, work plans and more with these convenient, heavy-duty magnetic bases. Ideal for warehouses, workrooms, offices and in the classroom. Each round magnet features durable nickel plating and easy-grip knob for positioning. Includes non-scratch liner to prevent marring.

Specifications
  • Pull Power: 11 lbs
  • Finish: Chrome Plated
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.