This item is Discontinued.

The Main Resource Truck Wheel Caliper, 4"-16" WB370500

This item is Discontinued.

The Main Resource

Truck Wheel Caliper, 4"-16" (Discontinued)

Mfr # WB370500
Zoro # G7740647
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WB370500
Zoro #
G7740647
UPC #
-
Country of Origin
China
Item
Truck Wheel Caliper,4"-16"

Description

Truck Wheel Caliper,4"-16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.