This item is Discontinued.

This item is Discontinued.
Wheel Balancer Cone, 1.75 - 2.58, 2mm (Discontinued)
Mfr #
WB705-28
Zoro #
G7742449
UPC # 707543003368
Country of Origin China
Category Tire Repair & Maintenance Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB705-28
- Zoro #
- G7742449
- UPC #
- 707543003368
- Country of Origin
- China
- Item
- Wheel Balancer Cone,1.75 - 2.58,2mm
- Type
- Balancer Cone
- Number of Pieces
- 1
- For Use With
- 5223, 5500, 5100, 5600 (Serial # 51-0001 to 51-0622), 1742, 1762
- Used For
- Wheels, Accuturn, Coats All Models (Excluding 6401), Mondolfo Ferro All Models (Excluding Truck Balancers), Norton All Models, Snap-On All Models, Sun
Dimensions
- Length
- 28mm
Description
Wheel Balancer Cone,1.75 - 2.58,2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.