This item is Discontinued.

This item is Discontinued.
Wheel Balancer Cone, 1.75 - 2.58, 4mm (Discontinued)
Mfr #
WB705-40
Zoro #
G7742616
UPC # 707543003399
Country of Origin China
Category Brake & Wheel Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB705-40
- Zoro #
- G7742616
- UPC #
- 707543003399
- Country of Origin
- China
- Type
- Balancer Cone
- Number of Pieces
- 1
- Item
- Wheel Balancer Cone,1.75 - 2.58,4mm
- Used For
- Wheels
Dimensions
- Length
- 40mm
Description
Wheel Balancer Cone,1.75 - 2.58,4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.