This item is Discontinued.

This item is Discontinued.
Wheel Balancer Cone, 5.875 - 7.315, 40mm (Discontinued)
Mfr #
WB740-40
Zoro #
G7742729
UPC # 707543003658
Country of Origin China
Category Brake & Wheel Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB740-40
- Zoro #
- G7742729
- UPC #
- 707543003658
- Country of Origin
- China
- Type
- Balancer Cone
- Number of Pieces
- 1
- For Use With
- 1200, 1250, 1400, 1500, 1550, 1650, 1850, 5100, 5600 (Serial # 51-0623 To 51-1457), 80-100, 80-303
- Item
- Wheel Balancer Cone,5.875 - 7.315,40mm
- Used For
- Wheels, Accuturn, Bear, Beissbarth All Models Cemb Truck Balancers, Fmc, Hofmann, Hunter, John Bean, Kwik-Way, Performance, Phoenix Cb-113
Dimensions
- Length
- 40mm
Description
Wheel Balancer Cone,5.875 - 7.315,40mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.