Master Pieces 71921 Farm & Country Grandmas Garden Puzzle - 1000 Piece

  • Mfr # 71921
  • Zoro # G804153732
product price: 
$
36.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71921
Zoro #
G804153732
UPC #
705988719219
Country of Origin
China

Description

These MasterPieces 19.25" x 26.75" 1000pc Farm Country puzzles. Enjoy moments down on the farm with country living at its' best. With their timeless beauty, these puzzles are sure to offer you an afternoon of puzzling fun! To reduce their impact on our environment, the chipboard used in these puzzles is made of recycled material.

Features
  • Farm & country grandmas garden puzzle
  • 1000 Piece
Specifications
  • Puzzle Size: 19.25" x 26.75"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews