Shop THE PENCIL GRIP

TPG681 Kwik Stix Tempera Paint Art 30 Colors Set; Assorted Color

  • Mfr # TPG681
  • Zoro # G503939903

product price: 
$
85.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TPG681
Zoro #
G503939903
UPC #
634901006818
Country of Origin
China

Description

Tired of the endless mess of painting. Fear not Kwik Stix solid tempera paint sticks take the mess out of painting while keeping all the fun. Simply uncap, twist, and paint. Kwik Stix have a fast drying formula that allow them to dry in 90 seconds while still leaving a paint-like finish. No cups, smocks, water or brushes required. Kwik Stix come in assorted vibrant colors with coverage that wont crack. Great on poster paper, cardboard, wood, canvas, glass and more. Colors range from pastels, jewel and earth tones plus 5 of your favorite classic and metallic colors.

Features
  • These highly pigmented colors will bring a range of beautiful colors to all your crafts
  • Dries in under 90 seconds, providing mess free fun for kids of all ages
  • Dont stress about a mess, as this tempera paint easily washes off
  • No cups, brushes, smocks or water cups needed
  • Enjoy worry-free peace of mind with non-toxic tempera paint
  • Nut, Egg, and Gluten free, suitable for children 3 years and older
  • Great on posters, paper, cardboard, wood, eggs, rocks, pumpkins, seashells, windows, mirrors and canvas
Set Includes:
  • 10 Pastels
  • 2 Metallix
  • 6 Earth tones
  • 9 Jewel tones
Specifications
  • Color: Assorted Color
  • Material: Tempera Paint
  • Product Size: 3.5" x 0.75" sticks
  • Capacity: 0.35 oz
  • Weight: 2.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.