FlexWeb - Adjustable Cargo Net, Black, Size: M-XXL
- Mfr # FW36-6BK
- Zoro # G6059652
product price:Â
$
49.25
/ea
Key Features
Length
36"x36" up to 144"x144"
Width
3/4 in
Color
Black
Material
Polyurethane, Nylon
Includes
(6) Adjustable Bungee Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW36-6BK
- Zoro #
- G6059652
- UPC #
- 850000425361
- Country of Origin
- United States
Dimensions
- Length
- 36"x36" up to 144"x144"
- Width
- 3/4 in
- Manufacturers Warranty Length
- Lifetime
- Net Width
- 6 ft
- Net Length
- 6 ft
Details
- Item
- Cargo Net
- Color
- Black
- Material
- Polyurethane, Nylon
- Includes
- (6) Adjustable Bungee Arms
- Net Material
- Polyurethane
- Number of Mounting Points
- 6
- Net Shape
- Round
- End Type
- Hook
- Net Type
- Mesh
- Wire Color
- Black
Description
Cargo Net, Color Black, Net Material Polyurethane, Includes (6) Adjustable Bungee Arms, Tensile Strength Not Applicable, Net Width 6 ft, Net Length 6 ft, Net Shape Round, End Type Hook, Number of Mounting Points 6, Net Type Mesh, Manufacturers Warranty Length Lifetime
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.