This item is Discontinued.

This item is Discontinued.
Adjustable Flex Web 36", 6-Arm, Blue (Discontinued)
Mfr #
FW36-6BL
Zoro #
G5819771
UPC # 850000425378
Country of Origin United States
Category Bungee Cords & Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW36-6BL
- Zoro #
- G5819771
- UPC #
- 850000425378
- Country of Origin
- United States
Dimensions
- Length
- 36"x36" up to 144"x144"
- Width
- 3/4"
- Thickness
- 1/4"
- Arm Length
- 36 In.
Details
- Item
- Bungee Cargo Net
- Color
- Blue
- Material
- Polyurethane, Nylon
- For Use With
- ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hook Opening
- .82"
Description
Adjustable Flex Web 36 In.,6-Arm,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.