Shop THE PERFECT BUNGEE
See all product information
Create Account
FlexWeb - Adjustable Cargo Net, Orange, Size: M-XXL
- Mfr # FW36-6NG
- Zoro # G6057099
product price:Â
$
48.89
/ea
Key Features
Length
36"x36" up to 144"x144"
Width
3/4 in
Color
Safety Orange
Material
Polyurethane, Nylon
For Use With
ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW36-6NG
- Zoro #
- G6057099
- UPC #
- 850000425392
- Country of Origin
- United States
Dimensions
- Length
- 36"x36" up to 144"x144"
- Width
- 3/4 in
- Thickness
- 1/4"
- Arm Length
- 36 In.
- Manufacturers Warranty Length
- Lifetime
- Net Width
- 6 ft
- Net Length
- 6 ft
Details
- Item
- Cargo Net
- Color
- Safety Orange
- Material
- Polyurethane, Nylon
- For Use With
- ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Commercial Projects, Luggage, Car, Boat, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Includes
- (6) Adjustable Bungee Arms
- End Type
- Hook
- Net Shape
- Round
- Number of Mounting Points
- 6
- Net Type
- Mesh
- Net Material
- Polyurethane
- Wire Color
- Orange
Description
Cargo Net, Color Orange, Net Material Polyurethane, Includes (6) Adjustable Bungee Arms, Tensile Strength Not Applicable, Net Width 6 ft, Net Length 6 ft, Net Shape Round, End Type Hook, Number of Mounting Points 6, Net Type Mesh, Manufacturers Warranty Length Lifetime
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.