This item is Discontinued.

This item is Discontinued.
Sqeezy Dual-Sided Sponge and Scrubber, 4" x 5.3", 3.8" Thick, Pink/Ivory, 12PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST823773CT
- Zoro #
- G323332793
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 4 in
- Thickness
- 3.8 in
- Length
- 5.3 in
Details
- Standards
- Leaping Bunny Certified Cruelty-Free
- Item
- Scrub Sponge
- Color
- Pink/Ivory
- Grade
- Heavy Duty
- Pad/Brush Shape
- Flower
- Material
- Nylon; Polyurethane
Description
The Pink Stuff Sqeezy Dual-Sided Sponge and Scrubber is ideal for use around the household, kitchen, bathroom and even outdoors. The tough scrubber takes the hard work out of scrubbing, removing stubborn dirt and stains easily and leaving a perfectly clean surface. A wipe with the super absorbent sponge absorbs any excess liquid, making it the perfect partner for sparkling surfaces and dishes. This dual-action design is a convenient and effective cleaning essential, especially when used alongside The Pink Stuff cleaning products for best results. Suitable for use: In the household- floors, walls, and cabinets. In the kitchen- dishes, counters, surfaces and fridge. In the bathroom- sinks, shower, cabinets and toilets. Outdoors- furniture, railings, fences and decking.