This item is Discontinued.

This item is Discontinued.
Mini Plug-In Collection Blade Air Purifier, One Speed, Black/Silver (Discontinued)
Mfr #
90TP50BLM01
Zoro #
G5176085
UPC # 895321000187
Country of Origin China
Category Air Cleaners and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90TP50BLM01
- Zoro #
- G5176085
- UPC #
- 895321000187
- Country of Origin
- China
- Color
- Black/Silver
- Number of Speeds
- 1
- Weight
- 1.375 lbs
Dimensions
- Width
- 4"
- Height
- 8 1/4"
- Depth
- 3"
Description
Therapure® Mini Plug-In Collection Blade Air Purifier, One Speed, Black/Silver
Restrictions
WARNING:
This product can expose you to chemicals including Mercury and mercury compounds,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.