Shop THERAPUTTY

10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece

  • Mfr # 10-1474
  • Zoro # G303709218

product price: 
$
24.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10-1474
Zoro #
G303709218
UPC #
714905058522
Country of Origin
China

Description

Yellow & Blue Exercise Putty Set

CanDo TheraPutty Exercise Putty is the standard in resistive hand exercise material. TheraPutty is the name trusted by more doctors, therapists, hospitals and clinics than any other to strengthen hand muscles and grip, improve fine motor skills and decrease stress. With each squeeze, pinch, stretch, grip and/or twist, TheraPutty puts you on the path to healthier hands and fingers, improves fine motor skills and decreases stress. Each of the six color-coded putties features industry standard resistances, with a progressive firmness ranging from xx-soft to x-firm. The convenient size and easy-to-open containers enable users to compliment the work done at the clinic or hospital, allowing strength and mobility progress to continue at home. This is a 4-piece set featuring 1 (one) 2 oz. container of each the Yellow, Red, Green and Blue Theraputty. With six resistance levels, options to make exercises more challenging include using a higher-level resistance putty, a larger quantity or increasing the number of repetitions.

Specifications
  • Color: Yellow & Blue
  • Capacity: 2 oz
  • Dimension: 3.25" x 1.5" x 3.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.