This item is Discontinued.

Thermal Dynamics Plasma Cutter, Cutmaster 40 1-4000-1

This item is Discontinued.

Thermal Dynamics

Plasma Cutter, Cutmaster 40 (Discontinued)

Mfr # 1-4000-1
Zoro # G4068595
UPC # 699488027649
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-4000-1
Zoro #
G4068595
UPC #
699488027649
Country of Origin
United States
Item
Plasma Cutter
Rated Output
10/40 A
Input Voltage
110/240V AC
Cutting Capacity (In.)
1/2
Series
Cutmaster 40
Input (Amps)
25.3/26/29A
Includes
13 ft (4 m) #8 work cable with 50 mm connection, Consumables Kit, SL60 1Torch with 15 ft (5 m) Leads, Work Lead with Ground Clamp
Input Frequency
50/60 Hz
Phase
Single
Plasma Cutting Output @ Duty Cycle
20 A, 100%, 30 A, 60%, 40 A, 40%
Plasma Cutting Minimum Output Current
15 A
Color
Green
Plasma Torch Type
Handheld
Plasma Cutter Model
1-4000-1
Welding Processes
Plasma Cutting
Cutting Configuration
Plasma Cutting
Maximum Output Current
40 A
Required Air Flow
2.8 cfm
Maximum Pressure - Air Compressor
90 psi
Plug Type
6-50P
Input Air Pressure - Minimum
90 psi
Input Air Pressure - Maximum
125 psi
Amperage - Minimum
40 A
Rated Output @ Duty Cycle
20 A, 100%, 30 A, 60%, 40 A, 40%
For Material Type
Mild Steel, Stainless, Aluminum
Plasma Cutter Series
Cutmaster 40
Amperage - Maximum
40 A
Process
Plasma Cutting
Minimum Input Air Flow Rate
2.8 cfm

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, For Material Type Mild Steel, Stainless, Aluminum, For Maximum Material Thickness 1 in, For Minimum Material Thickness 1/2 in, Input Frequency 50/60 Hz, Input Voltage 110/240V AC, Phase Single, Plasma Cutter Model 1-4000-1, Maximum Output Current 40 A, Plasma Cutting Minimum Output Current 15 A, Plasma Cutting Output @ Duty Cycle 20 A, 100 Percent, 30 A, 60 Percent, 40 A, 40 Percent, Welding Processes Plasma Cutting, Color Green

Ratings & reviews