Retro 360
- Mfr # CA-11Q-00MQWN-00
- Zoro # G123923948
product price:Â
$
135.99
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
- CA-11Q-00MQWN-00
- Zoro #
- G123923948
- UPC #
- 840480308032
- Country of Origin
- China
Description
Bridging the past to the present and combining timeless styling of previous PCs with modern day cooling and component layout for the best of both worlds, making the Retro 360 perfect for supporting your next build the way you want it. Thanks to the updated chassis layout there is plenty of room for radiators up to 360mm in length, 400mm GPUs, 275mm PSUs, and Air Coolers up to 175mm in height. On top of that there is support for ATX/mATX hidden connector boards as well as vertical GPU mounting.