Shop THERMALTAKE
Create Account
SWAFAN Infinity EX12, 3PK
- Mfr # CL-F245-PL12SW-A
- Zoro # G523923814
product price:Â
$
135.99
/pk of 3, $45.33/ea
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
- CL-F245-PL12SW-A
- Zoro #
- G523923814
- UPC #
- 840480307462
- Country of Origin
- China
Description
A new revision of the SWAFAN design, the SWAFAN INFINITY EX12 brings a new set of features to the table. Packed with a dual ring infinity hub and two side frame mounted infinity mirrors as well to create an eye-catching display that s always shown. To keep air moving and in the desired direction we included a standard (58.13 CFM 2.86mm-H2O) and reverse (56.15 CFM 2.23mm-H2O) set of blades. To keep connections reliable we also upgraded with MagForce 2.0 that has 2x larger pad contacts.