TR200 WS Black
- Mfr # CA-11L-00S1NN-WS
- Zoro # G623923899
product price:Â
$
135.99
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
- CA-11L-00S1NN-WS
- Zoro #
- G623923899
- UPC #
- 840480307141
- Country of Origin
- China
Description
Designed to offer more space for components and building than a dedicated SFF chassis while still maintaining a portable design, the TR200 WS is a perfect combination. Accommodating mATX & mITX boards, 360mm radiators, 365mm GPUs, air coolers up to 175mm in height, power supplies up to 365mm in length, and even a 5.25 bay mount. With enough space for up to 7x120mm fans in the chassis to provide options for intake and exhaust, with a single 120mm PWM fan preinstalled on the rear of the chassis.