Shop THERMALTAKE
Create Account
TR300 White
- Mfr # CA-11M-00M6WN-00
- Zoro # G523923937
product price:Â
$
135.99
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
- CA-11M-00M6WN-00
- Zoro #
- G523923937
- UPC #
- 840480306328
- Country of Origin
- China
Description
Designed to perform as a compact mid tower while still offering plenty of space to build the TR300 merges a small footprint with a full-size PC. In terms of space the TR300 can fit ATX/mATX/mITX motherboards, 410mm GPUs, 360mm radiators, and up to eight 120mm fans. For some extra upgrades there is the 6.0 inch LCD Screen Kit for custom pictures, GIF, and even real-time system info. (6.0 Screen Sold Separately)