TR300 WS White
- Mfr # CA-11M-00M6WN-WS
- Zoro # G423923983
product price:Â
$
149.99
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
- CA-11M-00M6WN-WS
- Zoro #
- G423923983
- UPC #
- 840480307172
- Country of Origin
- China
Description
Designed to perform as a compact mid tower while still offering plenty of space to build the TR300 WS merges a small footprint with a full-size PC. Accented with a vertical slant front stained wood trim to add some extra style. In terms of space the TR300 WS can fit ATX/mATX/mITX motherboards, 410mm GPUs, 360mm radiators, and up to eight 120mm fans. For some extra upgrades there is the 6.0 inch LCD Screen Kit for custom pictures, GIF, and even real-time system info. (6.0 Screen Sold Separately)