Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW2501C
- Zoro #
- G8762232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 187 mm
- Overall Height
- 7 1/2 in
- Overall Width
- 7 3/8 in
Details
- Item
- Hydrometer
- Scale
- API
- Scale Divisions
- 0.2
- Range
- -1/11
- Application
- API
- Standards
- NIST
- Temp. Range
- 20 Degrees to 130 Degrees F
- Product Type
- Hydrometer
- Sample Temperature - Minimum
- 20 Degrees F
- Sample Temperature - Maximum
- 130 Degrees F
- Scale Type
- API
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range -1/11, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST
Restrictions
This item has been restricted from sale in the following states:
CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA