Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW2504C
- Zoro #
- G8762266
- UPC #
- -
- Country of Origin
- United States
- Item
- API Hydrometer
- Scale
- API
- Scale Divisions
- 0.2
- Range
- 29/41
- Application
- API
- Standards
- NIST
- Temp. Range
- 20 Degrees to 130 Degrees F
- Features
- 0 to 150 Degrees F Thermometer
- Product Type
- API Hydrometer
- Sample Temperature - Maximum
- 130 Degrees F
- Sample Temperature - Minimum
- 20 Degrees F
- Scale Type
- API Combined Form
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 29/41, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.