Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW2506C
- Zoro #
- G8762284
- UPC #
- -
- Country of Origin
- United States
- Item
- API Hydrometer
- Scale
- API
- Scale Divisions
- 0.2
- Range
- 49/61
- Application
- API
- Material
- Glass
- Standards
- NIST
- Temp. Range
- 20 Degrees to 130 Degrees F
- Features
- 0 to 150 Degrees F Thermometer
- Product Type
- API Hydrometer
- Sample Temperature - Maximum
- 130 Degrees F
- Scale Type
- API Combined Form
- Sample Temperature - Minimum
- 20 Degrees F
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 49/61, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST