This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW041HH
- Zoro #
- G8761261
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 15/23
- Application
- API ASTM
- Standards
- NIST
- Temp. Range
- 60 Degrees to 220 Degrees F
- Product Type
- Hydrometer
- Sample Temperature - Minimum
- 60 Degrees F
- Scale Type
- API
- Sample Temperature - Maximum
- 220 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 15/23, Length 380mm, Temp. Range 60 Degrees to 220 Degrees F, Application ASTM/API, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.