This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW042HH
- Zoro #
- G8761277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 380 mm
- Overall Height
- 15 in
- Overall Width
- 15 in
Details
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 22/30
- Application
- API ASTM
- Standards
- NIST
- Temp. Range
- 60 Degrees to 220 Degrees F
- Product Type
- Hydrometer
- Scale Type
- API
- Sample Temperature - Minimum
- 60 Degrees F
- Sample Temperature - Maximum
- 220 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 22/30, Length 380mm, Temp. Range 60 Degrees to 220 Degrees F, Application ASTM/API, Standards NIST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.