This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW045HM
- Zoro #
- G8761155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 380 mm
- Overall Height
- 15 in
- Overall Width
- 15 in
Details
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 43/51
- Application
- API ASTM
- Standards
- NIST
- Temp. Range
- 30 Degrees to 180 Degrees F
- Product Type
- Hydrometer
- Sample Temperature - Maximum
- 180 Degrees F
- Scale Type
- API
- Sample Temperature - Minimum
- 30 Degrees F
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 43/51, Length 380mm, Temp. Range 30 Degrees to 180 Degrees F, Application ASTM/API, Standards NIST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA