Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW2743C
- Zoro #
- G8763867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 330 mm
- Overall Width
- 13 in
- Overall Height
- 14 3/4 in
Details
- Item
- Hydrometer
- Scale
- Brix
- Scale Divisions
- 0.1
- Range
- 6/12
- Application
- Brix
- Material
- Glass
- Standards
- NIST
- Temp. Range
- 0 Degrees to 50 Degrees C
- Product Type
- Hydrometer
- Scale Type
- Brix
- Sample Temperature - Maximum
- 50 Degrees C
- Sample Temperature - Minimum
- 0 Degrees C
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 6/12, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST