This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW301H
- Zoro #
- G8761925
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 330 mm
- Overall Height
- 13 in
- Overall Width
- 13 in
Details
- Item
- Hydrometer
- Scale
- Density
- Scale Divisions
- 0.5
- Range
- 650/700
- Application
- Density
- Material
- Glass
- Standards
- NIST
- Temp. Range
- -20 Degrees to 65 Degrees C
- Product Type
- Hydrometer
- Sample Temperature - Maximum
- 65 Degrees C
- Sample Temperature - Minimum
- -20 Degrees C
- Scale Type
- Density
Description
Hydrometer, Scale Density, Scale Divisions 0.5, Range 650/700, Length 330mm, Temp. Range -20 Degrees to 65 Degrees C, Application Density, Standards NIST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA