This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW307H
- Zoro #
- G8761986
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrometer
- Scale
- Density
- Scale Divisions
- 0.5
- Range
- 950/1000
- Application
- Density
- Material
- Glass
- Standards
- NIST
- Temp. Range
- -20 Degrees to 65 Degrees C
- Product Type
- Hydrometer
- Sample Temperature - Minimum
- -20 Degrees C
- Scale Type
- ASTM Density Plain Form
- Sample Temperature - Maximum
- 65 Degrees C
Description
Hydrometer, Scale Density, Scale Divisions 0.5, Range 950/1000, Length 330mm, Temp. Range -20 Degrees to 65 Degrees C, Application Density, Standards NIST