12003 Copper High Heat Wrap Coating
- Mfr # T19-12003
- Zoro # G504166438
Specifications
Details
- MFR #
- T19-12003
- Zoro #
- G504166438
- UPC #
- 155829120030
- Country of Origin
- United States
Description
To finish off a clean and well-protected Exhaust Insulating Wrap application it is recommended to use the Hi-Heat Coating. The coating will protect the wrap from abrasion and harmful liquid spills. Extra resins and binders toughen the surface, extend the life of wrap by protecting it from friction, and seals the pores to minimize the penetration of harmful liquids. Hi-Heat Coating can handle direct and continuous heat of 2000 Degree Fahrenheit when used with ThermoTec Exhaust Insulating Products. The coating also works excellent as a paint directly on metal surfaces and can handle continuous temperatures up to 1200 Degree Fahrenheit.
Features- Use To Finish Exhaust Insulation
- Protects Wrap From Abrasion And Liquid Spills
- Helps Extend The Life OF The Wrap
- Protects Wrap From Friction
- Compatibility: Exhaust Insulating Wrap
- Unit Size: 11 Ounce
- Unit Type: Aerosol Can
- Country of Origin: USA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.