THE13500 12 x 12 in. Aluminized Heat Barrier

  • Mfr # THE13500
  • Zoro # G504171395
product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THE13500
Zoro #
G504171395
UPC #
755829135005
Country of Origin
China

Description

Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.

The Adhesive Backed Heat Barrier protects parts and components from radiant heat. It can be used in applications to protect painted surfaces, plastic parts or any component from the damaging effects of radiant heat. Aluminized Heat Barrier is made up of woven silica with a flexible aluminized finish. The highly reflective surface of the material is capable of withstanding radiant temperatures in excess of 2000 deg F. The adhesive backed composite construction material can easily be applied to any surface or wrapped around a hose or wire to make a clean professional appearance.

Features
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Size: 12 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews