This item is Discontinued.

Thermos 16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar with Folding Spoon (Denim Blue) F31101DB6

This item is Discontinued.

Thermos

16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar with Folding Spoon (Denim Blue) (Discontinued)

Mfr # F31101DB6
Zoro # G401984241
UPC # 41205748991
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F31101DB6
Zoro #
G401984241
UPC #
41205748991
Country of Origin
China

Dimensions

Overall Length (In.)
3.72 in
Overall Width (In.)
3.46 in

Details

Color
Blue
Includes
Food Jar, Folding spoon

Description

The 16 Oz. FUNtainer Stainless Steel Food Jar is vacuum-insulated to keep hot foods hot and cold foods cold—and since it’s designed for kids it’s also colorful and fun. The FUNtainer food jar is light weight and compact so it’s easy to carry on the go. Kids work hard and once lunchtime hits they need the healthy stuff to power them through the rest of the day. This handy kids food container has a wide mouth, which lets them gobble and gulp their food right out of the bright-colored jar, and the included folding spoon is super convenient! Send them to school with Mom’s homemade soup so they can enjoy it fresh and hot at lunch time. If they’re in the mood for a cold snack, pack it up with yogurt and berries, or apples and peanut butter. To clean, you can pop your Denim Blue FUNtainer food jar in the dishwasher; however washing by hand is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.