Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, Synthetic Fibers
Mfr # C-4401
Zoro # G4673121
product price:Â
$
54.75
/ea
Key Features
Metal Detectable
No
Material of Construction
Synthetic Fibers with Nitrile Binder
Thickness
1/32 in
Max. Pressure (PSI)
600 psi
Type
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-4401
- Zoro #
- G4673121
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 1/32 in
- Width
- 30 in
- Length
- 30
- Overall Width
- 30 in
- Overall Length
- 30 in
Details
- Item
- Gasket Sheet
- Metal Detectable
- No
- Material of Construction
- Synthetic Fibers with Nitrile Binder
- Max. Pressure (PSI)
- 600 psi
- Type
- Sheet
- Color
- Green
- Standards
- None
- Temp. Range (F)
- 0 to 400
- Continuous Max. Temp. (F)
- 400 Degrees F
- Reinforced
- Yes
- Binder Material
- Buna-N
- Gasket Material
- Synthetic Fiber
- Form
- Sheet
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Operating Pressure
- 600 psi
- System of Measurement
- Inch
- Resistance Properties
- Chemical-Resistant
- X-Ray Detectable
- No
Description
Gasket Sheet, Gasket Material Synthetic Fiber, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 30 in, Overall Length 30 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Chemical-Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.