Shop THERMWELL PRODUCTS
Create Account
2874709 Satin Nickel Heavy Duty Sweep - 2 x 36 In.
- Mfr # 2874709
- Zoro # G604047750
product price:Â
$
33.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2874709
- Zoro #
- G604047750
- UPC #
- -
- Country of Origin
- China
Description
Features
- Seals door from drafts, dirt, and insects.
- 36 in. Length.
- Fits gaps up to 1 in to seal out cold, dust, dirt and bugs
- Attaches to the bottom of a door
- Slotted screw holes offer adjustability to ensure a tight fit
- Includes fasteners for convenient installation
- Heavy duty extruded aluminum construction with a satin nickel finish
- Aluminum & vinyl
- Heavy-duty - With insert
- Size - 2 x .75 in.
- Finish : satin nickel
- Item weight - .61 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.